Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1-22
Zoro # G804671434
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Material Nylon
- Gear Material & Finish Nylon
- Hub Projection 10 mm
- Metric Module Pitch 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1-22
- Zoro # G804671434
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 20 mm |
Face Width | 10 mm |
Pitch Diameter | 22 mm |
Hub Diameter | 18 mm |
Outside Diameter | 24 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 22 |
Material | Nylon |
Gear Material & Finish | Nylon |
Hub Projection | 10 mm |
Metric Module Pitch | 1 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Pressure Angle | 20 Degrees |
Material Grade | MC901 |
Gear Shape | S1 |
Minimum Teeth Hardness | 115 HRR |
Maximum Teeth Hardness | 120 HRR |
Standards | RoHS Compliant |
Tooth Hardness | 115 HRR - 120 HRR |
Hub Design | Hub without Set Screw |
System of Measurement | Metric |
Bore Type | Plain |
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 22 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 081251)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- Khk Gears Spur Gears