Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1-15
Zoro # G804671397
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Nylon
- Bore Diameter 6 mm
- Minimum Teeth Hardness 115 HRR
- Material Grade MC901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1-15
- Zoro # G804671397
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 6 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 12 mm |
Outside Diameter | 17 mm |
Pitch Diameter | 15 mm |
Overall Length | 20 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 15 |
Material | Nylon |
Minimum Teeth Hardness | 115 HRR |
Material Grade | MC901 |
System of Measurement | Metric |
Tooth Hardness | 115 HRR - 120 HRR |
Pressure Angle | 20 Degrees |
Hub Design | Hub without Set Screw |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Standards | RoHS Compliant |
Maximum Teeth Hardness | 120 HRR |
Gear Material & Finish | Nylon |
Hub Projection | 10 mm |
Gear Shape | S1 |
Metric Module Pitch | 1 |
Bore Type | Plain |
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 15 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G18-Q8-P10 (NPQH-L-G18-Q8-P10)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA73)
- KHK GEARS Nylon Screw Gear (PN2-10L)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 1 (TS818BS 1)
- Khk Gears Spur Gears