Shop All Spur Gears
Khk Gears
Internal / Ring Gears
Mfr # SIR2-200
Zoro # G504841601
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 200
- Material Carbon Steel
- System of Measurement Metric
- Material Grade S45C
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SIR2-200
- Zoro # G504841601
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 400 mm |
Outside Diameter | 446 mm |
Inside Diameter | 396 mm |
Face Width | 20 mm |
Details
Item | Internal Ring Gear |
Number of Teeth | 200 |
Material | Carbon Steel |
System of Measurement | Metric |
Material Grade | S45C |
Finish | Black Oxide |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Precision Grade | JIS Grade N9 |
Pressure Angle | 20 Degrees |
Gear Shape | T1 |
Maximum Teeth Hardness | 194 HB |
Metric Module Pitch | 2 |
Tooth Hardness | 194 HB |
Tooth Finish Type | Cut Teeth |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- KHK GEARS Stainless Steel Spur Gears (SUS1-25)
- KHK GEARS Molded Plastic Spur Gears (DS1-36)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 60Teeth, RH, Bronze (GB1087)
- Khk Gears Gears & Gear Racks