Shop All Spur Gears
Khk Gears
Internal / Ring Gears
Mfr # SIR2-120
Zoro # G004841736
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 120
- Material Carbon Steel
- Tooth Finish Type Cut Teeth
- Maximum Teeth Hardness 194 HB
- Tooth Hardness 194 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SIR2-120
- Zoro # G004841736
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 286 mm |
Face Width | 20 mm |
Inside Diameter | 236 mm |
Pitch Diameter | 240 mm |
Details
Item | Internal Ring Gear |
Number of Teeth | 120 |
Material | Carbon Steel |
Tooth Finish Type | Cut Teeth |
Maximum Teeth Hardness | 194 HB |
Tooth Hardness | 194 HB |
Material Grade | S45C |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Precision Grade | JIS Grade N9 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Finish | Black Oxide |
Metric Module Pitch | 2 |
Gear Shape | T1 |
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Coalescer Filter Element 2Nd Stage Haf-28 (190845)
- DIXON DQC VEP Dust Plug, 1 in Nominal, Aluminum, Domestic (8VEPDP-A)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF495-3-1/2)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Ground Helical Gears (KHG1.5-40L)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- Khk Gears Spur Gears