Shop All Spur Gears
Khk Gears
Internal / Ring Gears
Mfr # SI2-100
Zoro # G204841628
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 100
- Material Carbon Steel
- Material Grade S45C
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Tooth Finish Type Cut Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SI2-100
- Zoro # G204841628
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 250 mm |
Inside Diameter | 196 mm |
Pitch Diameter | 200 mm |
Face Width | 20 mm |
Details
Item | Internal Ring Gear |
Number of Teeth | 100 |
Material | Carbon Steel |
Material Grade | S45C |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Tooth Finish Type | Cut Teeth |
Maximum Teeth Hardness | 194 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Metric Module Pitch | 2 |
System of Measurement | Metric |
Gear Shape | T1 |
Precision Grade | JIS Grade N8 |
Finish | Black Oxide |
Tooth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S616 (S616)
- Khk Gears Spur Gears