Shop All Spur Gears
Khk Gears
Internal / Ring Gears
Mfr # SI1-80
Zoro # G004841712
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Material Carbon Steel
- Material Grade S45C
- Pressure Angle 20 Degrees
- Gear Shape T1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SI1-80
- Zoro # G004841712
- Country of Origin Japan
- Category Spur Gears
Dimensions
Inside Diameter | 78 mm |
Outside Diameter | 110 mm |
Face Width | 10 mm |
Pitch Diameter | 80 mm |
Details
Item | Internal Ring Gear |
Number of Teeth | 80 |
Material | Carbon Steel |
Material Grade | S45C |
Pressure Angle | 20 Degrees |
Gear Shape | T1 |
Precision Grade | JIS Grade N8 |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Finish | Black Oxide |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Tooth Hardness | 194 HB |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Maximum Teeth Hardness | 194 HB |
Tooth Finish Type | Cut Teeth |
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- BETA 1 FILTERS Air Filter replacement filter for 909514 / BECKER PUMP (B1AF0077078)
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- KHK GEARS Hubless Steel Spur Gears (SSA1-120)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Nylon Bevel Gear (PB1.5-2040)
- KHK GEARS Nylon Screw Gear (PN1-20R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Steel Spur Gears (SS2-14)
- Khk Gears Spur Gears