Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA2-70
Zoro # G804671489
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 70
- Material Carbon Steel
- Pressure Angle 20 Degrees
- Face Width 20 mm
- Metric Module Pitch 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA2-70
- Zoro # G804671489
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 20 mm |
Bore Diameter | 18 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 144 mm |
Pitch Diameter | 140 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 70 |
Material | Carbon Steel |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 2 |
Maximum Teeth Hardness | 194 HB |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Bore Type | Plain |
Standards | RoHS Compliant |
Hub Design | Hubless |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Finish | Black Oxide |
Material Grade | S45C |
Gear Shape | S5 |
System of Measurement | Metric |
Tooth Hardness | 194 HB |
Hub Type | No Hub |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- GATES MegaCrimp Couplings (16G-12FJX)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- Khk Gears Gears & Gear Racks