Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1.5-56
Zoro # G604670279
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Material Carbon Steel
- Hub Design Hubless
- Material Grade S45C
- Hub Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1.5-56
- Zoro # G604670279
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 84 mm |
Outside Diameter | 87 mm |
Face Width | 15 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Hubless Spur Gear |
Number of Teeth | 56 |
Material | Carbon Steel |
Hub Design | Hubless |
Material Grade | S45C |
Hub Type | No Hub |
Maximum Teeth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Tooth Hardness | 194 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Finish | Black Oxide |
Gear Shape | S5 |
Standards | RoHS Compliant |
Metric Module Pitch | 1.5 |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Bore Type | Plain |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In (MF0060475)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- DAYTON B149 V-Belt, 152" Outside Length, 21/32" Top Width, 1 Ribs (3GWK4)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- Khk Gears Spur Gears