Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1.5-50
Zoro # G004670305
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Carbon Steel
- Bore Type Plain
- Material Grade S45C
- Face Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1.5-50
- Zoro # G004670305
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Pitch Diameter | 75 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 78 mm |
Bore Diameter | 15 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 50 |
Material | Carbon Steel |
Bore Type | Plain |
Material Grade | S45C |
Finish | Black Oxide |
Pressure Angle | 20 Degrees |
Gear Shape | S5 |
Maximum Teeth Hardness | 194 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Tooth Hardness | 194 HB |
Standards | RoHS Compliant |
System of Measurement | Metric |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Hub Design | Hubless |
Hub Type | No Hub |
Metric Module Pitch | 1.5 |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- GAST Repair Kit K263B (K263B)
- 3M Muffler Housing A0166, 1/pk (28138)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- Khk Gears Spur Gears