Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-56
Zoro # G104670069
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Material Carbon Steel
- Bore Diameter Tolerance H7
- Outside Diameter 58 mm
- Gear Shape S5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-56
- Zoro # G104670069
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Outside Diameter | 58 mm |
Pitch Diameter | 56 mm |
Face Width | 10 mm |
Bore Diameter | 10 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 56 |
Material | Carbon Steel |
Gear Shape | S5 |
Hub Design | Hubless |
Material Grade | S45C |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Bore Type | Plain |
Maximum Teeth Hardness | 194 HB |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Tooth Hardness | 194 HB |
Standards | RoHS Compliant |
Metric Module Pitch | 1 |
Finish | Black Oxide |
Hub Type | No Hub |
Description
Hubless Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type No Hub, Face Width 10 mm, Pitch Diameter 56 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- NORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 34.52)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- Khk Gears Gears & Gear Racks