Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-45
Zoro # G304669993
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Material Carbon Steel
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Precision Class JIS N8 (JIS B1702-1:1998)
- Gear Shape S5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-45
- Zoro # G304669993
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 45 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 47 mm |
Face Width | 10 mm |
Bore Diameter | 8 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 45 |
Material | Carbon Steel |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | S5 |
Standards | RoHS Compliant |
Tooth Hardness | 194 HB |
System of Measurement | Metric |
Hub Design | Hubless |
Maximum Teeth Hardness | 194 HB |
Finish | Black Oxide |
Material Grade | S45C |
Metric Module Pitch | 1 |
Hub Type | No Hub |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Description
Hubless Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type No Hub, Face Width 10 mm, Pitch Diameter 45 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- GLOBAL GSC-181-Z Set Screw Collar (GSC-181-Z)
- SPEEDAIRE Air Compressor (787U82)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- Khk Gears Spur Gears