Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-40
Zoro # G804670024
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Carbon Steel
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Bore Diameter 8 mm
- Face Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-40
- Zoro # G804670024
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 40 mm |
Outside Diameter | 42 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 40 |
Material | Carbon Steel |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
System of Measurement | Metric |
Hub Design | Hubless |
Maximum Teeth Hardness | 194 HB |
Bore Type | Plain |
Pressure Angle | 20 Degrees |
Standards | RoHS Compliant |
Tooth Hardness | 194 HB |
Material Grade | S45C |
Gear Shape | S5 |
Finish | Black Oxide |
Metric Module Pitch | 1 |
Hub Type | No Hub |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR02530-300)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V94 (3B5V94)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- Khk Gears Gears & Gear Racks