Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-36
Zoro # G704670056
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Material Carbon Steel
- Pitch Diameter 36 mm
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-36
- Zoro # G704670056
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 36 mm |
Bore Diameter Tolerance | H7 |
Face Width | 10 mm |
Outside Diameter | 38 mm |
Bore Diameter | 8 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 36 |
Material | Carbon Steel |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Finish | Black Oxide |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Standards | RoHS Compliant |
Material Grade | S45C |
Hub Type | No Hub |
Hub Design | Hubless |
System of Measurement | Metric |
Metric Module Pitch | 1 |
Tooth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Maximum Teeth Hardness | 194 HB |
Gear Shape | S5 |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-7/8-12, Strt (2215-24-20s)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- BANDO S3M-741 Timing Belt, 150-S3M-741 (150-S3M-741)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- KHK GEARS Stainless Steel Spur Gears (SUS1-15)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 (S514)
- Khk Gears Gears & Gear Racks