Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-35
Zoro # G804670079
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- Material Carbon Steel
- Standards RoHS Compliant
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Face Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-35
- Zoro # G804670079
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 10 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 35 mm |
Outside Diameter | 37 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Hubless Spur Gear |
Number of Teeth | 35 |
Material | Carbon Steel |
Standards | RoHS Compliant |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Finish | Black Oxide |
Tooth Hardness | 194 HB |
Maximum Teeth Hardness | 194 HB |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Bore Type | Plain |
Hub Design | Hubless |
Material Grade | S45C |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Hub Type | No Hub |
Pressure Angle | 20 Degrees |
Gear Shape | S5 |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 3/4)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- BOSTON GEAR SpurGear, 24DP, 20PA, 84Teeth, Brass (Y2484)
- Khk Gears Spur Gears