Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-32
Zoro # G404670103
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Material Carbon Steel
- Pitch Diameter 32 mm
- Outside Diameter 34 mm
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-32
- Zoro # G404670103
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 32 mm |
Outside Diameter | 34 mm |
Bore Diameter Tolerance | H7 |
Face Width | 10 mm |
Bore Diameter | 8 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 32 |
Material | Carbon Steel |
Bore Type | Plain |
Standards | RoHS Compliant |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Metric Module Pitch | 1 |
Hub Type | No Hub |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Material Grade | S45C |
Hub Design | Hubless |
Maximum Teeth Hardness | 194 HB |
Tooth Hardness | 194 HB |
Finish | Black Oxide |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | S5 |
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DAYTON Round Belt, Solid Core, Dia 1/4 In, 50 Ft (1DYX2)
- KHK GEARS Internal / Ring Gears (SI3-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- Khk Gears Gears & Gear Racks