Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-100
Zoro # G204669963
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 100
- Material Carbon Steel
- Hub Design Hubless
- Material Grade S45C
- Metric Module Pitch 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SSA1-100
- Zoro # G204669963
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 10 mm |
Bore Diameter | 10 mm |
Outside Diameter | 102 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 100 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 100 |
Material | Carbon Steel |
Hub Design | Hubless |
Material Grade | S45C |
Metric Module Pitch | 1 |
Finish | Black Oxide |
System of Measurement | Metric |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Bore Type | Plain |
Gear Shape | S5 |
Standards | RoHS Compliant |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Tooth Hardness | 194 HB |
Hub Type | No Hub |
Maximum Teeth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
Description
Hubless Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type No Hub, Face Width 10 mm, Pitch Diameter 100 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- ENERPAC Spring Washer (DA4848108)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- HUB CITY Worm Gear Drive, 245 50/1 A WR 56C 1.438 (245 50/1 A WR 56C 1.438)
- Khk Gears Spur Gears