Shop All Spur Gears
Khk Gears
Hubless Stainless Steel Spur Gears
Mfr # SUSA2.5-48
Zoro # G004670039
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Stainless Steel
- Gear Material & Finish Stainless Steel
- Outside Diameter 125 mm
- Maximum Teeth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUSA2.5-48
- Zoro # G004670039
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 125 mm |
Pitch Diameter | 120 mm |
Face Width | 25 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 20 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 48 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Maximum Teeth Hardness | 187 HB |
Standards | RoHS Compliant |
Resistance Properties | Rust Resistant |
Bore Type | Plain |
Material Grade | SUS303 |
Hub Type | No Hub |
Metric Module Pitch | 2.5 |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Tooth Hardness | 187 HB |
Hub Design | Hubless |
Gear Shape | S5 |
Description
Hubless Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Encoder Accessories (MP62TA00)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20 (HC-A-PA66-N)
- CONTINENTAL CONTITECH 2/BX90 Banded Cogged V-Belt, 93" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX90)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010BN, Suction, 10 micron (ZX-0160MA010BN)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Internal / Ring Gears (SI1-100)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- Khk Gears Spur Gears