Shop All Spur Gears
Khk Gears
Hubless Stainless Steel Spur Gears
Mfr # SUSA2-45
Zoro # G704670537
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Material Stainless Steel
- Tooth Hardness 187 HB
- Pitch Diameter 90 mm
- Resistance Properties Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUSA2-45
- Zoro # G704670537
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 90 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | H7 |
Face Width | 20 mm |
Outside Diameter | 94 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 45 |
Material | Stainless Steel |
Tooth Hardness | 187 HB |
Resistance Properties | Rust Resistant |
Metric Module Pitch | 2 |
Bore Type | Plain |
Standards | RoHS Compliant |
System of Measurement | Metric |
Material Grade | SUS303 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Material & Finish | Stainless Steel |
Pressure Angle | 20 Degrees |
Hub Type | No Hub |
Maximum Teeth Hardness | 187 HB |
Gear Shape | S5 |
Hub Design | Hubless |
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 90 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Z Swivel (13X062)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- Khk Gears Gears & Gear Racks