Shop All Spur Gears
Khk Gears
Hubless Stainless Steel Spur Gears
Mfr # SUSA2-35
Zoro # G604669990
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- Material Stainless Steel
- Bore Type Plain
- Pitch Diameter 70 mm
- Hub Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUSA2-35
- Zoro # G604669990
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 70 mm |
Outside Diameter | 74 mm |
Bore Diameter | 15 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Hubless Spur Gear |
Number of Teeth | 35 |
Material | Stainless Steel |
Bore Type | Plain |
Hub Type | No Hub |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Pressure Angle | 20 Degrees |
Material Grade | SUS303 |
Hub Design | Hubless |
Standards | RoHS Compliant |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Maximum Teeth Hardness | 187 HB |
Metric Module Pitch | 2 |
Gear Material & Finish | Stainless Steel |
Tooth Hardness | 187 HB |
Gear Shape | S5 |
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 70 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY $Zilla Air Hose Reel Workforce 3/8"x50' (LML8611FZ)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- GATES Metric-Power V-Belts, XPZ912 (XPZ912)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- KHK GEARS Spiral Miter Gears (SMS2.5-20L)
- KHK GEARS Stainless Steel Spur Gears (SUS1-20)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Stainless Steel Spur Gears (SUS1-22)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Molded Plastic Spur Gears (DS1-36)
- KHK GEARS Hubless Steel Spur Gears (SSA1-120)
- Khk Gears Spur Gears