Shop All Spur Gears
Khk Gears
Hubless Nylon Spur Gears
Mfr # PSA2-32
Zoro # G604670064
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Material Nylon
- Pitch Diameter 64 mm
- Tooth Hardness 115 HRR - 120 HRR
- Maximum Teeth Hardness 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PSA2-32
- Zoro # G604670064
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 64 mm |
Outside Diameter | 68 mm |
Bore Diameter Tolerance | H7 |
Face Width | 20 mm |
Bore Diameter | 12 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 32 |
Material | Nylon |
Tooth Hardness | 115 HRR - 120 HRR |
Maximum Teeth Hardness | 120 HRR |
Metric Module Pitch | 2 |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Hub Type | No Hub |
Gear Material & Finish | Nylon |
Minimum Teeth Hardness | 115 HRR |
Hub Design | Hubless |
Material Grade | MC901 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
System of Measurement | Metric |
Gear Shape | S5 |
Standards | RoHS Compliant |
Description
Hubless Nylon Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ9)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2061)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- Khk Gears Spur Gears