Khk Gears

Ground Spiral Bevel Gears


product price: $316.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Teeth 45
  • Material Carbon Steel
  • Surface Treatment Black Oxide-Coated Except Teeth
  • Face Width 20 mm
  • Hub Diameter 50 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Face Width 20 mm
Hub Diameter 50 mm
Outside Diameter 113.32 mm
Bore Diameter 15 mm
Overall Length 38.25 mm
Pitch Diameter 112.5 mm
Bore Diameter Tolerance H7

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.