Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG2-48L
Zoro # G804841752
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Alloy Steel
- Spiral Angle 21.5 Degrees
- Gear Type Helical
- Pitch Diameter 96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG2-48L
- Zoro # G804841752
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 96 mm |
Face Width | 16 mm |
Outside Diameter | 100 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 20 mm |
Hub Diameter | 60 mm |
Overall Length | 29 mm |
Description
Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 48, Outside Diameter 100 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- PARKER Base, Cartridge Valve (B10-3-A8T)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV50-60-71B14 (ACRV50-60-71B14)
- Khk Gears Gears & Gear Racks