Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG2-22L
Zoro # G004841583
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Material Alloy Steel
- Minimum Teeth Hardness 50 HRC
- Tooth Heat Treatment Induction Hardened
- Face Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG2-22L
- Zoro # G004841583
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 16 mm |
Overall Length | 29 mm |
Hub Diameter | 36 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 44 mm |
Bore Diameter | 15 mm |
Outside Diameter | 48 mm |
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 36 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 22, Outside Diameter 48 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (6L238)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Steel Spur Gears (SS2-14)
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- Khk Gears Gears & Gear Racks