Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG2-18L
Zoro # G004841651
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Alloy Steel
- Tooth Finish Type Ground Teeth
- Pitch Diameter 36 mm
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG2-18L
- Zoro # G004841651
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 36 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 40 mm |
Face Width | 16 mm |
Bore Diameter | 12 mm |
Hub Diameter | 30 mm |
Overall Length | 29 mm |
Description
Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 30 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 18, Outside Diameter 40 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Interchange, Sckt, Brass, 3/8" (FM4004)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456812TCV)
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke (CXSM25-10)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S412 (S412)
- Khk Gears Spur Gears