Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1.5-60R
Zoro # G904841546
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Alloy Steel
- Metric Module Pitch 1.5
- Hub Diameter 60 mm
- Bore Diameter Tolerance H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG1.5-60R
- Zoro # G904841546
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 60 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 93 mm |
Face Width | 12 mm |
Bore Diameter | 20 mm |
Pitch Diameter | 90 mm |
Overall Length | 24 mm |
Description
Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 60, Outside Diameter 93 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- ADVANCED DISTRIBUTION SERVICES THE DRY LUBE 12oz (BE16TDL)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Molded Plastic Spur Gears (DS1-50)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- Khk Gears Spur Gears