Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1.5-40L
Zoro # G904841744
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Alloy Steel
- Pitch Diameter 60 mm
- Hub Projection 12 mm
- Hub Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # KHG1.5-40L
- Zoro # G904841744
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 60 mm |
Hub Diameter | 50 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 15 mm |
Face Width | 12 mm |
Outside Diameter | 63 mm |
Overall Length | 24 mm |
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 40, Outside Diameter 63 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Carbon Steel Bevel Gears (SB1-2040)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- Khk Gears Gears & Gear Racks