Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1.5-36L
Zoro # G904841706
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Material Alloy Steel
- Bore Diameter 15 mm
- System of Measurement Metric
- Pitch Diameter 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG1.5-36L
- Zoro # G904841706
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 15 mm |
Pitch Diameter | 54 mm |
Hub Diameter | 45 mm |
Bore Diameter Tolerance | H7 |
Face Width | 12 mm |
Overall Length | 24 mm |
Outside Diameter | 57 mm |
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 45 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 36, Outside Diameter 57 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Seal Kit (3795-03)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS3)
- ORS Deep Groove Ball Bearing, 20mmBore, 52mm (6304 ZZ NR C3 G93)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- KHK GEARS Molded Plastic Spur Gears (DS1-50)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- Khk Gears Gears & Gear Racks