Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1.5-28L
Zoro # G204841840
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 28
- Material Alloy Steel
- Tooth Heat Treatment Induction Hardened
- Pitch Diameter 42 mm
- Surface Treatment Black Oxide-Coated Except Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG1.5-28L
- Zoro # G204841840
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 42 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 24 mm |
Face Width | 12 mm |
Hub Diameter | 36 mm |
Bore Diameter | 15 mm |
Outside Diameter | 45 mm |
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 36 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 28, Outside Diameter 45 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- FAG BEARINGS Radial Bearing, Double Row, 20mm Bore (2204-2RS-TVH)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- Khk Gears Spur Gears