Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1-24L
Zoro # G904841614
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Alloy Steel
- Outside Diameter 26 mm
- Hub Projection 10 mm
- Bore Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG1-24L
- Zoro # G904841614
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 26 mm |
Bore Diameter | 8 mm |
Hub Diameter | 20 mm |
Pitch Diameter | 24 mm |
Overall Length | 18 mm |
Face Width | 8 mm |
Bore Diameter Tolerance | H7 |
Description
Ground Helical Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 20 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 24, Outside Diameter 26 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- D&D Timing Belt, D8M, 30 x 2000mm PL, T250 (D2000-8M-30)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- BOSTON GEAR SpurGear, 16DP, 20PA, 128Teeth, CastIron (YB128)
- Khk Gears Spur Gears