Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1-20R
Zoro # G004841606
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Alloy Steel
- Overall Length 18 mm
- Face Width 8 mm
- Minimum Teeth Hardness 50 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KHG1-20R
- Zoro # G004841606
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 18 mm |
Face Width | 8 mm |
Pitch Diameter | 20 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 22 mm |
Bore Diameter | 6 mm |
Hub Diameter | 17 mm |
Description
Ground Helical Gear, Bore Diameter 6 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 17 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 20, Outside Diameter 22 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- Khk Gears Gears & Gear Racks