Shop All Spur Gears
Khk Gears
Ground Helical Gears
Mfr # KHG1-20L
Zoro # G704841661
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Alloy Steel
- Gear Material & Finish Alloy Steel Coated - Black Oxide-Coated Except Teeth
- Gear Type Helical
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # KHG1-20L
- Zoro # G704841661
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 8 mm |
Overall Length | 18 mm |
Outside Diameter | 22 mm |
Bore Diameter | 6 mm |
Pitch Diameter | 20 mm |
Hub Diameter | 17 mm |
Bore Diameter Tolerance | H7 |
Description
Ground Helical Gear, Bore Diameter 6 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 17 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 20, Outside Diameter 22 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- Khk Gears Gears & Gear Racks