Shop All Spur Gears
Khk Gears
Ground and Machined Steel Worms
Mfr # SWG2-R2
Zoro # G504671376
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 mm
- Bore Diameter 12 mm
- Outside Diameter 35 mm
- Finish Black Oxide
- Teeth Heat Treatment Hardened Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SWG2-R2
- Zoro # G504671376
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 50 mm |
Bore Diameter | 12 mm |
Outside Diameter | 35 mm |
Hub Diameter | 25 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Pitch Diameter | 31 mm |
Face Width | 32 mm |
Description
Ground & Machined Worm, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 32 mm, Finish Black Oxide, Gear Shape W3, Hub Diameter 25 mm, Hub Projection 15 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 35 mm, Overall Length 50 mm, Pitch Diameter 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Internal / Ring Gears (SI3-60)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- Khk Gears Spur Gears