Shop All Spur Gears
Khk Gears
Ground and Machined Steel Worms
Mfr # SWG2-R1
Zoro # G704671442
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth Heat Treatment Hardened Teeth
- Hub Diameter 25 mm
- Worm Gear Type Metric Worm
- Overall Length 50 mm
- Tooth Finish Type Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SWG2-R1
- Zoro # G704671442
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 25 mm |
Overall Length | 50 mm |
Face Width | 32 mm |
Bore Diameter | 12 mm |
Outside Diameter | 35 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Pitch Diameter | 31 mm |
Description
Ground & Machined Worm, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 32 mm, Finish Black Oxide, Gear Shape W3, Hub Diameter 25 mm, Hub Projection 15 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 35 mm, Overall Length 50 mm, Pitch Diameter 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX670/02 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX670/02)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- BESTORQ 285J10 Micro V Belt, 28.5 in Pitch Length, 0.92 in Top Width, 10 Ribs (285J10)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- Khk Gears Gears & Gear Racks