Shop All Spur Gears
Khk Gears
Ground and Machined Steel Worms
Mfr # SW1.25-R2
Zoro # G904671549
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 mm
- System of Measurement Metric
- Pressure Angle 20 Degrees
- Outside Diameter 23.5 mm
- Pitch Diameter 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SW1.25-R2
- Zoro # G904671549
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 37 mm |
Outside Diameter | 23.5 mm |
Pitch Diameter | 21 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Screw Thread Size | M5 |
Face Width | 25 mm |
Details
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Material | Carbon Steel |
Gear Shape | W2 |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Precision Class | KHK W 001 Grade 4 |
Finish | Black Oxide |
Number of Set Screws | 1 |
Maximum Teeth Hardness | 194 HB |
Tooth Finish Type | Non-Ground |
Tooth Direction | Right Hand |
Metric Module Pitch | 1.25 |
Worm Gear Type | Metric Worm |
Number of Starts | 2 |
Item | Ground & Machined Worm |
Description
Ground & Machined Worm, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 25 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.25, Number of Set Screws 1, Number of Starts 2, Outside Diameter 23.5 mm, Overall Length 37 mm, Pitch Diameter 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- PRIMEFIT Automotive Coupler 1/4" x 1/4" Female NPT 10PCS (TC1414FS-B10-P)
- GATES Tri-Power Belts, AX23 (AX23)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV40-60-63B5 (ACRV40-60-63B5)
- Khk Gears Spur Gears