Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SURF2-1000
Zoro # G204670334
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Gear Rack Shape Rectangular
- Tapped Mounting Holes No
- Gear Material & Finish Stainless Steel
- Machined Ends Machined Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SURF2-1000
- Zoro # G204670334
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 23 mm |
Overall Length | 1,005.31 mm |
Face Width | 20 mm |
Overall Height | 25 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Nominal Overall Length | 1000 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 20 mm, Material Stainless Steel, Material Grade SUS304, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2, Number of Teeth 160, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SUR1-500)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- Khk Gears Gears & Gear Racks