Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SURF1.5-1000
Zoro # G504670263
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- End Type Machined Ends
- Tapped Mounting Holes No
- Face Width 15 mm
- Maximum Teeth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SURF1.5-1000
- Zoro # G504670263
- Country of Origin Japan
- Category Gear Racks
Dimensions
Face Width | 15 mm |
Overall Length | 999 mm |
Overall Height | 20 mm |
Cross-Section Dimensions | 15 mm Face Wd x 20 mm Overall Ht |
Pitch Height | 18.5 mm |
Nominal Overall Length | 1000 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 15 mm, Material Stainless Steel, Material Grade SUS304, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Teeth 212, Overall Height 20 mm, Overall Length 999 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, 303 SS (MSP-16-SS)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SRF1.5-500)
- KHK GEARS Gear Rack (SUR1-500)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- Khk Gears Gears & Gear Racks