Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SUR2-500
Zoro # G904670184
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Resistance Properties Rust Resistant
- Pitch Height 23 mm
- Pressure Angle 20 Degrees
- Machined Ends Non-Machined Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUR2-500
- Zoro # G904670184
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 23 mm |
Overall Height | 25 mm |
Face Width | 20 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Nominal Overall Length | 500 mm |
Overall Length | 505 mm |
Details
Item | Gear Rack |
Material | Stainless Steel |
Resistance Properties | Rust Resistant |
Pressure Angle | 20 Degrees |
Machined Ends | Non-Machined Ends |
Gear Material & Finish | Stainless Steel |
Material Grade | SUS304 |
Number of Teeth | 79 |
Metric Module Pitch | 2 |
For Gear Type | Spur |
Tooth Hardness | 187 HB |
Teeth Heat Treatment | Hardened Teeth |
Tapped Mounting Holes | No |
(hidden) Gear Rack Type | Metric 20 mm Face Wd x 25 mm Overall HtSUR2-500 |
System of Measurement | Metric |
(hidden) end builder | SUR2-500 |
Maximum Teeth Hardness | 187 HB |
Gear Rack Shape | Rectangular |
Description
Gear Rack, Face Width 20 mm, Material Stainless Steel, Material Grade SUS304, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2, Number of Teeth 79, Overall Height 25 mm, Overall Length 505 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X6' Rack, RA10X6 (RA10X6)
- Khk Gears Gears & Gear Racks