Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRO1.5-500
Zoro # G104670366
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Tapped Mounting Holes No
- Number of Teeth 105
- Machined Ends Non-Machined Ends
- (hidden) end builder SRO1.5-500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRO1.5-500
- Zoro # G104670366
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 13.5 mm |
Overall Diameter | 15 mm |
Overall Length | 505 mm |
Nominal Overall Length | 500 mm |
Details
Item | Gear Rack |
Material | Carbon Steel |
Tapped Mounting Holes | No |
Number of Teeth | 105 |
Machined Ends | Non-Machined Ends |
(hidden) end builder | SRO1.5-500 |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Material Grade | S45C |
Gear Rack Shape | Round |
Metric Module Pitch | 1.5 |
(hidden) Gear Rack Type | Metric SRO1.5-500 |
For Gear Type | Spur |
Maximum Teeth Hardness | 95 HRB |
Finish | Black Oxide |
Tooth Hardness | 95 HRB |
Rack Cross-Section Shape | Round |
Description
Gear Rack, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 105, Overall Diameter 15 mm, Overall Length 505 mm, Pitch Height 13.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Female Pipe Swivel, 45 deg Elbow (1503-12-12-FG)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SRF1.5-500)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- Khk Gears Gear Racks