Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRO1-500
Zoro # G104670243
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Finish Black Oxide
- Tapped Mounting Holes No
- Gear Rack Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRO1-500
- Zoro # G104670243
- Country of Origin Japan
- Category Gear Racks
Dimensions
Nominal Overall Length | 500 mm |
Pitch Height | 9 mm |
Overall Diameter | 10 mm |
Overall Length | 505 mm |
Details
Item | Gear Rack |
Material | Carbon Steel |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Finish | Black Oxide |
Tapped Mounting Holes | No |
Gear Rack Shape | Round |
(hidden) Gear Rack Type | Metric SRO1-500 |
Material Grade | S45C |
For Gear Type | Spur |
Maximum Teeth Hardness | 95 HRB |
Rack Cross-Section Shape | Round |
Number of Teeth | 159 |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 1 |
System of Measurement | Metric |
(hidden) end builder | SRO1-500 |
Machined Ends | Non-Machined Ends |
Tooth Hardness | 95 HRB |
Description
Gear Rack, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1, Number of Teeth 159, Overall Diameter 10 mm, Overall Length 505 mm, Pitch Height 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (15201)
- FAFNIR Ball Bearings, #S9KDD (S9KDD)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- POWERDRIVE 3/4" Sheave 3.75" OD (AK39-3/4)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SRF0.5-300)
- BROWNING Steel Gear Rack - 20 Pa 10 Dp, 4 Ft Length (4YSR10X 1 1/4)
- Khk Gears Gear Racks