Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRF2-300
Zoro # G904670238
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- System of Measurement Metric
- End Type Machined Ends
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRF2-300
- Zoro # G904670238
- Country of Origin Japan
- Category Gear Racks
Dimensions
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Nominal Overall Length | 300 mm |
Overall Height | 25 mm |
Face Width | 20 mm |
Overall Length | 301.59 mm |
Pitch Height | 23 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 20 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 48, Overall Height 25 mm, Overall Length 301.59 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/4-1/2-U (QB-1/4-1/2-U)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR1.5-100)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- Khk Gears Gears & Gear Racks