Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRF2-2000
Zoro # G804670352
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Overall Length 2000 mm
- Tooth Hardness 95 HRB
- Face Width 20 mm
- End Type Machined Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRF2-2000
- Zoro # G804670352
- Country of Origin Japan
- Category Gear Racks
Dimensions
Nominal Overall Length | 2000 mm |
Face Width | 20 mm |
Overall Length | 2,048.31 mm |
Overall Height | 25 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Pitch Height | 23 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 20 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 326, Overall Height 25 mm, Overall Length 2,048.31 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260904, Pressure Line, 3 micron, Outside-In (MF0060140)
- GATES Plant Master XTreme 300 LockOn (32011105)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- ENERPAC Repair Kit (RCS302K)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR1.5-100)
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- Khk Gears Gear Racks