Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRF1.5-500
Zoro # G804670338
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pressure Angle 20 Degrees
- Maximum Teeth Hardness 95 HRB
- (hidden) end builder Machined Ends SRF1.5-500
- Material Fabrication Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRF1.5-500
- Zoro # G804670338
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Length | 499.51 mm |
Face Width | 15 mm |
Nominal Overall Length | 500 mm |
Overall Height | 20 mm |
Pitch Height | 18.5 mm |
Cross-Section Dimensions | 15 mm Face Wd x 20 mm Overall Ht |
Description
Gear Rack, End Type Machined Ends, Face Width 15 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 106, Overall Height 20 mm, Overall Length 499.51 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Anti Seize Compound, Copper Base, 16 Oz. (CP16)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- SKF SKF 6204 2Z, Single Row Ball Bearings (6204 2Z)
- SKF SKF-6213 2Z C3, Single Row Ball Brgs, 6213 2Z C3 (6213 2Z C3)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- Khk Gears Gears & Gear Racks