Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRF1-1000
Zoro # G004670244
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Tapped Mounting Holes No
- Maximum Teeth Hardness 95 HRB
- Face Width 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRF1-1000
- Zoro # G004670244
- Country of Origin Japan
- Category Gear Racks
Dimensions
Face Width | 10 mm |
Nominal Overall Length | 1000 mm |
Cross-Section Dimensions | 10 mm Face Wd x 12 mm Overall Ht |
Overall Height | 12 mm |
Overall Length | 999 mm |
Pitch Height | 11 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 10 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1, Number of Teeth 318, Overall Height 12 mm, Overall Length 999 mm, Pitch Height 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (36VF37)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (PRF1.5-1000)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- Khk Gears Gears & Gear Racks