Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRF0.5-300
Zoro # G404670165
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade S45C
- Nominal Overall Length 300 mm
- Number of Teeth 191
- Pitch Height 11.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRF0.5-300
- Zoro # G404670165
- Country of Origin Japan
- Category Gear Racks
Dimensions
Nominal Overall Length | 300 mm |
Pitch Height | 11.5 mm |
Overall Height | 12 mm |
Cross-Section Dimensions | 5 mm Face Wd x 12 mm Overall Ht |
Face Width | 5 mm |
Overall Length | 300 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 5 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 0.5, Number of Teeth 191, Overall Height 12 mm, Overall Length 300 mm, Pitch Height 11.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS PIN BARREL LOCK LOCK (30391)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA010AM, Suction, 10 micron (ZX-0180MA010AM)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- PIX PIX, B174, V-Belt 5/8 X 177 (B174)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- Khk Gears Gears & Gear Racks