Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRAF2.5-1000
Zoro # G004670268
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Teeth 128
- Material Fabrication Machined
- Pitch Height 22.5 mm
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRAF2.5-1000
- Zoro # G004670268
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 22.5 mm |
Overall Height | 25 mm |
Cross-Section Dimensions | 25 mm Face Wd x 25 mm Overall Ht |
Nominal Overall Length | 1000 mm |
Overall Length | 1,005.31 mm |
Face Width | 25 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 25 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2.5, Number of Teeth 128, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 22.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Directional Control Valve (R432006365)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- ARO Element, Coalescing, For 2000 Series (104319)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 120 Lb Qtr Drum (12726)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRF1.5-500)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- Khk Gears Gears & Gear Racks