Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRAF2-1000
Zoro # G104670298
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 1,005.31 mm
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Maximum Teeth Hardness 95 HRB
- Tooth Hardness 95 HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRAF2-1000
- Zoro # G104670298
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Length | 1,005.31 mm |
Overall Height | 20 mm |
Face Width | 20 mm |
Pitch Height | 18 mm |
Cross-Section Dimensions | 20 mm Face Wd x 20 mm Overall Ht |
Nominal Overall Length | 1000 mm |
Description
Gear Rack, End Type Machined Ends, Face Width 20 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 160, Overall Height 20 mm, Overall Length 1,005.31 mm, Pitch Height 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SRF1.5-500)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SR2-100)
- Khk Gears Gear Racks