Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SR2-100
Zoro # G604670316
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- (hidden) Gear Rack Type Metric 20 mm Face Wd x 25 mm Overall HtSR2-100
- Tooth Hardness 95 HRB
- Overall Length 98 mm
- Machined Ends Non-Machined Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SR2-100
- Zoro # G604670316
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Length | 98 mm |
Pitch Height | 23 mm |
Face Width | 20 mm |
Nominal Overall Length | 100 mm |
Overall Height | 25 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Details
Item | Gear Rack |
Material | Carbon Steel |
(hidden) Gear Rack Type | Metric 20 mm Face Wd x 25 mm Overall HtSR2-100 |
Tooth Hardness | 95 HRB |
Machined Ends | Non-Machined Ends |
Metric Module Pitch | 2 |
Finish | Black Oxide |
Material Grade | S45C |
For Gear Type | Spur |
Number of Teeth | 14 |
Pressure Angle | 20 Degrees |
Tapped Mounting Holes | No |
System of Measurement | Metric |
Maximum Teeth Hardness | 95 HRB |
Gear Rack Shape | Rectangular |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
(hidden) end builder | SR2-100 |
Description
Gear Rack, Face Width 20 mm, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 14, Overall Height 25 mm, Overall Length 98 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- DYNABRADE Drive Wheel (15336)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRF1.5-500)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SUR1-500)
- CAMCO Camco Manufacturing 55183 Powergrip 30 M & 50 F Adapter (3343407)
- Khk Gears Gear Racks