Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # PR2-500
Zoro # G104670120
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Gear Type Spur
- Pitch Height 23 mm
- System of Measurement Metric
- Metric Module Pitch 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PR2-500
- Zoro # G104670120
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 23 mm |
Face Width | 20 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Overall Length | 505 mm |
Nominal Overall Length | 500 mm |
Overall Height | 25 mm |
Details
Item | Gear Rack |
Material | Nylon |
For Gear Type | Spur |
System of Measurement | Metric |
Metric Module Pitch | 2 |
(hidden) Gear Rack Type | Metric 20 mm Face Wd x 25 mm Overall HtPR2-500 |
Material Grade | MC901 |
(hidden) end builder | PR2-500 |
Minimum Teeth Hardness | 114 HRR |
Number of Teeth | 79 |
Gear Rack Shape | Rectangular |
Machined Ends | Non-Machined Ends |
Gear Material & Finish | Nylon |
Maximum Teeth Hardness | 120 HRR |
Pressure Angle | 20 Degrees |
Tooth Hardness | 114 HRR - 120 HRR |
Tapped Mounting Holes | No |
Description
Gear Rack, Face Width 20 mm, Material Nylon, Material Grade MC901, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 2, Minimum Teeth Hardness 114 HRR, Number of Teeth 79, Overall Height 25 mm, Overall Length 505 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SR1.5-100)
- BOSTON GEAR Gear Rack L205 4 Feet (L205-4)
- Khk Gears Gear Racks