Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # PR1-500
Zoro # G704670100
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Teeth 159
- Metric Module Pitch 1
- Minimum Teeth Hardness 114 HRR
- Tapped Mounting Holes No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PR1-500
- Zoro # G704670100
- Country of Origin Japan
- Category Gear Racks
Dimensions
Cross-Section Dimensions | 10 mm Face Wd x 12 mm Overall Ht |
Nominal Overall Length | 500 mm |
Pitch Height | 11 mm |
Overall Length | 505 mm |
Face Width | 10 mm |
Overall Height | 12 mm |
Details
Item | Gear Rack |
Material | Nylon |
Number of Teeth | 159 |
Metric Module Pitch | 1 |
Minimum Teeth Hardness | 114 HRR |
Tapped Mounting Holes | No |
Maximum Teeth Hardness | 120 HRR |
Material Grade | MC901 |
Gear Rack Shape | Rectangular |
(hidden) end builder | PR1-500 |
Tooth Hardness | 114 HRR - 120 HRR |
Gear Material & Finish | Nylon |
Machined Ends | Non-Machined Ends |
Pressure Angle | 20 Degrees |
For Gear Type | Spur |
System of Measurement | Metric |
(hidden) Gear Rack Type | Metric 10 mm Face Wd x 12 mm Overall HtPR1-500 |
Description
Gear Rack, Face Width 10 mm, Material Nylon, Material Grade MC901, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 1, Minimum Teeth Hardness 114 HRR, Number of Teeth 159, Overall Height 12 mm, Overall Length 505 mm, Pitch Height 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- POWERFLITE AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (AX48-2)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SRF2-1000)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- Khk Gears Gear Racks