Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # KRHGF1.5-500L
Zoro # G904670191
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Gear Type Helical
- Metric Module Pitch 1.5
- Helix Direction Left Hand
- Minimum Teeth Hardness 225 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KRHGF1.5-500L
- Zoro # G904670191
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Height | 20 mm |
Cross-Section Dimensions | 12 mm Face Wd x 20 mm Overall Ht |
Pitch Height | 18.5 mm |
Nominal Overall Length | 500 mm |
Face Width | 12 mm |
Overall Length | 499.51 mm |
Description
Gear Rack, Face Width 12 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1.5, Minimum Teeth Hardness 225 HB, Number of Teeth 106, Overall Height 20 mm, Overall Length 499.51 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 85mm Bore Dia., 150mm OD, 28mm W, C3 Internal Clearance (6217 2RS/C3 PRX)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SUR1-500)
- MARTIN SPROCKET & GEAR 14-1/2Pa 2"X1-1/2"X2'Rack, R4X2 (R4X2)
- Khk Gears Gears & Gear Racks